Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Improves your efficiency : Tighten screws without interruption thanks to the fine-toothed ratchet. Simplifies your work : With a practical holder for organized storage and easy removal. Improves your efficiency : Improved accessibility to key areas thanks to the 15° angled jaw and double hexagon ring ratchet. Application : For installation and assembly work.
Ideal for working in tight spaces. Opening tightly tightened screws requires enormous force. With Wiha ring ratchet spanners, the user can easily open any screw connection thanks to the leverage effect. Furthermore, the jaw end is ideal for counter-tightening screws and nuts. With a 15° angled jaw, the jaw end is perfect for working in tight spaces. Even when working with the ring ratchet, the user benefits from a short return angle and maximum comfort when working in tight spaces thanks to the double hexagon and the 72 fine-toothed teeth. Simply turning it around its own axis allows you to switch between clockwise and anti-clockwise rotation. Made of high-quality chrome-vanadium steel, these combination ratchet wrenches are durable and robust, thanks in no small part to their corrosion-resistant and easy-to-clean surface. The set includes the 7 most common sizes (8, 10, 12, 13, 15, 17, and 19 mm), neatly stored in a practical holder. The holder can be opened with one hand to access the correct size. The non-slip surface ensures a secure grip, even in oily or wet working conditions. Conforms to DIN 3124.
Contents:
1x Ring ratchet spanner 8 x 160 mm x 8 x 160 mm (44638)
1x Ring ratchet spanner 10 x 160 mm x 10 x 160 mm (44640)
1x Ring ratchet spanner 12 x 160 mm x 12 x 160 mm (44653)
1x Ring ratchet spanner 13 x 160 mm x 13 x 160 mm (44654)
1x Ring ratchet spanner 15 x 160 mm x 15 x 160 mm (44656)
1x Ring ratchet spanner 17 x 160 mm x 17 x 160 mm (44658)
1x Ring ratchet spanner 19 x 160 mm x 19 x 160 mm (44660)
1x holder
Ideal for working in tight spaces. Opening tightly tightened screws requires enormous force. With Wiha ring ratchet spanners, the user can easily open any screw connection thanks to the leverage effect. Furthermore, the jaw end is ideal for counter-tightening screws and nuts. With a 15° angled jaw, the jaw end is perfect for working in tight spaces. Even when working with the ring ratchet, the user benefits from a short return angle and maximum comfort when working in tight spaces thanks to the double hexagon and the 72 fine-toothed teeth. Simply turning it around its own axis allows you to switch between clockwise and anti-clockwise rotation. Made of high-quality chrome-vanadium steel, these combination ratchet wrenches are durable and robust, thanks in no small part to their corrosion-resistant and easy-to-clean surface. The set includes the 7 most common sizes (8, 10, 12, 13, 15, 17, and 19 mm), neatly stored in a practical holder. The holder can be opened with one hand to access the correct size. The non-slip surface ensures a secure grip, even in oily or wet working conditions. Conforms to DIN 3124.
Contents:
1x Ring ratchet spanner 8 x 160 mm x 8 x 160 mm (44638)
1x Ring ratchet spanner 10 x 160 mm x 10 x 160 mm (44640)
1x Ring ratchet spanner 12 x 160 mm x 12 x 160 mm (44653)
1x Ring ratchet spanner 13 x 160 mm x 13 x 160 mm (44654)
1x Ring ratchet spanner 15 x 160 mm x 15 x 160 mm (44656)
1x Ring ratchet spanner 17 x 160 mm x 17 x 160 mm (44658)
1x Ring ratchet spanner 19 x 160 mm x 19 x 160 mm (44660)
1x holder
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ebP111996515-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
