Sebelum PPN:
Rp2.399.900 - Rp3.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Standard | DIN 3124 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Increases your flexibility : Forward/backward rotation can be adjusted variably using the changeover lever. Simplifies your work : With practical foam insert for tidy storage. Improves your efficiency : Tighten screws without interruption thanks to the fine-toothed ratchet wrench. Meets your requirements : Precise fit, robust and easy to clean. Opening tightly tightened screws requires enormous force. Wiha socket wrench inserts enable the user to easily open any screw connection thanks to the leverage effect. With the set of 18 common 3/8" socket wrench inserts in sizes 6-24 mm, a ratchet wrench, and three extensions, the user is optimally equipped. The included ratchet wrench, combined with the selection of sockets, gives the user the necessary flexibility while working. When working with the ratchet wrench, the user has a short return angle thanks to the fine serrations with 72 teeth. The clockwise/anticlockwise rotation can be adjusted variably using the integrated switch lever. In combination with the included extensions, deep-set nuts and screws can be easily reached. The sockets and extensions are mechanically locked. The inserts are changed by pressing the activation button. Manufactured from high-quality chrome-vanadium steel, the socket wrench inserts stand for durability and robustness, not least thanks to their corrosion-resistant and easy-to-clean surface. The entire set is neatly and clearly stored in a foam insert, with markings to help quickly find the right socket wrench. DIN compliant. 3124
Contents:
1x Ratchet wrench for socket wrench 3/8" reversible 178 x 160 mm (44686)
1x Socket wrench insert 3/8" double hexagon 6.0 x 160; mm (44690)
1x Socket wrench insert 3/8" double hexagon 7.0 x 160; mm (44691)
1x Socket wrench insert 3/8" double hexagon 8.0 x 160; mm (44692)
1x Socket wrench insert 3/8" double hexagon 9.0 x 160; mm (44693)
1x Socket wrench insert 3/8" double hexagon 10.0 x 160; mm (44694)
1x Socket wrench insert 3/8" double hexagon 11.0 x 160; mm (44695)
1x Socket wrench insert 3/8" double hexagon 12.0 x 160; mm (44696)
1x Socket wrench insert 3/8" double hexagon 13.0 x 160; mm (44697)
1x Socket wrench insert 3/8" double hexagon 14.0 x 160; mm (44698)
1x Socket wrench insert 3/8" double hexagon 15.0 x 160; mm (44699)
1x Socket wrench insert 3/8" double hexagon 16.0 x 160; mm (44700)
1x Socket wrench insert 3/8" double hexagon 17.0 x 160; mm (44701)
1x Socket wrench insert 3/8" double hexagon 18.0 x 160; mm (44702)
1x Socket wrench insert 3/8" double hexagon 19.0 x 160; mm (44703)
1x Socket wrench insert 3/8" double hexagon 20.0 x 160; mm (44704)
1x Socket wrench insert 3/8" double hexagon 21.0 x 160; mm (44705)
1x Socket wrench insert 3/8" double hexagon 22.0 x 160; mm (44706)
1x Socket wrench insert 3/8" double hexagon 24.0 x 160; mm (44707)
1x Extension 3/8" for socket wrench inserts 75 x 160 mm (44687)
1x Extension 3/8" for socket wrench inserts 150 x 160 mm (44688)
1x Extension 3/8" for socket wrench inserts 250 x 160 mm (44689)
1x Foam insert
Contents:
1x Ratchet wrench for socket wrench 3/8" reversible 178 x 160 mm (44686)
1x Socket wrench insert 3/8" double hexagon 6.0 x 160; mm (44690)
1x Socket wrench insert 3/8" double hexagon 7.0 x 160; mm (44691)
1x Socket wrench insert 3/8" double hexagon 8.0 x 160; mm (44692)
1x Socket wrench insert 3/8" double hexagon 9.0 x 160; mm (44693)
1x Socket wrench insert 3/8" double hexagon 10.0 x 160; mm (44694)
1x Socket wrench insert 3/8" double hexagon 11.0 x 160; mm (44695)
1x Socket wrench insert 3/8" double hexagon 12.0 x 160; mm (44696)
1x Socket wrench insert 3/8" double hexagon 13.0 x 160; mm (44697)
1x Socket wrench insert 3/8" double hexagon 14.0 x 160; mm (44698)
1x Socket wrench insert 3/8" double hexagon 15.0 x 160; mm (44699)
1x Socket wrench insert 3/8" double hexagon 16.0 x 160; mm (44700)
1x Socket wrench insert 3/8" double hexagon 17.0 x 160; mm (44701)
1x Socket wrench insert 3/8" double hexagon 18.0 x 160; mm (44702)
1x Socket wrench insert 3/8" double hexagon 19.0 x 160; mm (44703)
1x Socket wrench insert 3/8" double hexagon 20.0 x 160; mm (44704)
1x Socket wrench insert 3/8" double hexagon 21.0 x 160; mm (44705)
1x Socket wrench insert 3/8" double hexagon 22.0 x 160; mm (44706)
1x Socket wrench insert 3/8" double hexagon 24.0 x 160; mm (44707)
1x Extension 3/8" for socket wrench inserts 75 x 160 mm (44687)
1x Extension 3/8" for socket wrench inserts 150 x 160 mm (44688)
1x Extension 3/8" for socket wrench inserts 250 x 160 mm (44689)
1x Foam insert
Use
Application : For installation and assembly work.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/cmP111996454-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
