WIHA Multitool PocketStar Torx (Kunci L Bintang)

Sebelum PPN:
Rp899.900 - Rp929.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No more trapped fingers. The PocketStar L-key set impresses with its optimum handling and great utility, which is expressed in a multitude of practical features. The seven L-keys are stored in a handy, fiberglass-reinforced folding holder. A clever opening button allows to easily select the required key size. You can freely choose from many different work positions between 90° and 270°, depending on the screw fastening task at hand. In the 180° position, the tool is transformed into a screwdriver, for example. When the key is positioned on the 270° stop, the folding holder becomes a tool with a practical lever arm for high torques. It is also a clever solution for situations where users require just one single key to move in the work position since PocketStar stops the other keys from swinging back and getting in the way.
Use
Suitable for portable use and workshop tasks. The folding holder allows TORX screws to be lifted out of or inserted into holes even in hard-to-reach places.

Ulasan Produk

Tidak ada ulasan