Sebelum PPN:
Rp1.399.900 - Rp2.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (LxWxD) (mm) | 342x45x130 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It's a common experience. It is not easy to remove individual keys from many L-key holders or place them back in the holder again. With Wiha ErgoStar, you can now say goodbye to such problems as it eliminates the bother in an ingenious way. Turning one L-key in the holder makes all the other keys turn to the side at the same angle, allowing you to remove the key you need quickly and comfortably. A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed. Moreover, the L-keys with ball end (from size T9) ensure that removing sunken screws or inserting and fastening a screw at an angle down to 25° is an extremely simple task. This enables users to work in areas that are particularly difficult to access. The set contains thirteen black-oxidised TORX L-keys in standard sizes. The L-key set can be hung up directly at the workplace using the suspension bracket on the holder.
Content:
1x L-keys TORX, black oxidised T5 x 72 mm (24313)
1x L-keys TORX, black oxidised T6 x 80 mm (24314)
1x L-keys TORX, black oxidised T7 x 88 mm (24315)
1x L-keys TORX, black oxidised T8 x 101 mm (24316)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T9 x 111 mm (32386)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T10 x 121 mm (32387)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T15 x 136 mm (32388)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T20 x 148 mm (32389)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T25 x 163 mm (32390)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T27 x 176 mm (32391)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T30 x 191 mm (32392)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T40 x 210 mm (32393)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T45 x 232 mm (10380)
1x ErgoStar holder
Content:
1x L-keys TORX, black oxidised T5 x 72 mm (24313)
1x L-keys TORX, black oxidised T6 x 80 mm (24314)
1x L-keys TORX, black oxidised T7 x 88 mm (24315)
1x L-keys TORX, black oxidised T8 x 101 mm (24316)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T9 x 111 mm (32386)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T10 x 121 mm (32387)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T15 x 136 mm (32388)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T20 x 148 mm (32389)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T25 x 163 mm (32390)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T27 x 176 mm (32391)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T30 x 191 mm (32392)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T40 x 210 mm (32393)
1x L-keys ProStar TORX hexagonal ball end, black oxidised T45 x 232 mm (10380)
1x ErgoStar holder
Use
Suitable for fastening and loosening TORX screws in difficult-to-access spots.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6yP111996250-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
