WIHA Interchangeable Blade Set System (Obeng)

Sebelum PPN:
Rp1.499.900 - Rp3.599.900
Spesifikasi
TypeSystem 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simplifies your work : Adjustable shaft length from 18 to 90 mm. Improves your efficiency : Compact precision screwdriver System 4 with a comprehensive, interchangeable shaft assortment. Protects your health : With a patented SoftFinish handle design that is gentle on hands and muscles while working. Recommended by doctors and therapists at the German Campaign for Healthier Backs! Simplifies use : Easy operation of the locking and unlocking button. Additional information : With ball end. Blade : High-quality chrome-vanadium-molybdenum steel, through-hardened, blackened.


Contents:
1x Screwdriver handle SoftFinish-telescopic for SYSTEM 4 interchangeable shaft 4.0 x 160 mm (30373)
1x Exchange shaft SYSTEM 4 slotted head 1.5 x 160;mm, 3 x 160;mm, 120 x 160;mm (00576)
1x Interchangeable shaft SYSTEM 4 slotted head 2.0 x 160;mm, 3.5 x 160;mm, 120 x 160;mm (00577)
1x Exchange shaft SYSTEM 4 slotted head 2.5 x 160;mm, 4 x 160;mm, 120 x 160;mm (00578)
1x Interchangeable shaft SYSTEM 4 Phillips PH000, PH00, 120 x 160;mm (00579)
1x Interchangeable shaft SYSTEM 4 Phillips PH0, PH1, 120 x 160;mm (00580)
1x Interchangeable shaft SYSTEM 4 hexagonal ball head 1.3 x 160;mm, 1.3 x 160;mm, 120 x 160;mm (00582)
1x Interchangeable shaft SYSTEM 4 hexagonal ball head 1.5 x 160;mm, 1.5 x 160;mm, 120 x 160;mm (00583)
1x Interchangeable shaft SYSTEM 4 hexagonal ball head 2.0 x 160;mm, 2 x 160;mm, 120 x 160;mm (00584)
1x Interchangeable shaft SYSTEM 4 hexagonal ball head 2.5 x 160;mm, 2.5 x 160;mm, 120 x 160;mm (00585)
1x Interchangeable shaft SYSTEM 4 hexagonal ball head 3.0 x 160;mm, 3 x 160;mm, 120 x 160;mm (00586)
1x roller bag

Ulasan Produk

Tidak ada ulasan