WIHA Insulated Adjustable Wrench (Kunci Inggris Insulasi)

Sebelum PPN:
Rp1.999.900
Spesifikasi
DriveHexagon Socket
Hexagon Socket (mm)0-30
Total Length (mm)250
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meets your requirements : Infinitely adjustable wrench size for a wide range of applications. Offers you complete protection : Each tool is individually tested at 10,000 V AC and approved for 1,000 V AC. During installation, assembly, and repairs, you often have to switch between different wrenches. To avoid time spent searching for the right wrench, the variably adjustable adjustable wrench from Wiha is sufficient. With an opening width of up to 30 mm, it is the perfect alternative to a socket wrench set. Damage to sensitive surfaces is minimized by the very smooth and parallel-moving jaws. Furthermore, the insulated adjustable wrench is subjected to a one-piece inspection in accordance with the international IEC 60900 standard and enables safe working on live parts up to 1,000 V AC. For electrical applications
Use
Application : Safely install terminals and sleeves, connect conductors, and fasten screws to conductor rails. For work on live parts up to 1,000 V AC.

Ulasan Produk

Tidak ada ulasan