WIHA Headlamp (Lampu Kerja Kepala)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Battery Capacity (mAh)2000
Battery Voltage (V)3.7
Battery/Rechargeable Battery RemovableNo
Brightness Range (lumen)140-500
CRI ( Color Rendering Index )≥ 90 Ra
Color Temperature (K)4000-6500
Dimensions (LxWxD) (mm)94x75x46
DimmableYes
Light LevelHigh SMD-LED
Light Range (m)69
Loading Time (hour)3
Maximum Illuminance (lux)4700
Operating Temperature (°C)-10 to 25
Operating Time (hour)10 (with Rechargeable Battery/Battery Set)
Overall Length (mm)87
Protection Class IKIK07
Protection Class IPIPx6
Rated Power(Wh)7.4
RechargeableUSB-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No electricity at the construction site? This is not an exceptional situation, but the everyday reality of professional craftspeople. This is where the rechargeable headlamp from Wiha comes to play, offering reliable illumination up to 500 lm independent of fixed electrical power supply sources. The headlamp is equipped with two LEDs. The SMD-LED can be set by the push of a button to 140 lm (1 push), and 350 lm (2 pushes). The daylight white of the SMD-LED with 6500 K is ideally suited for illuminating dark environments. The COB-LED with 140 lm (3 pushes) and 350 lm (4 pushes) offers neutral white light with 4000 K, which supports recognizing colors, for example in the switch cabinet. The SMD and COB-LED together offer 500 lm (5 pushes).

The dimming function that allows the brightness of all light sources to be infinitely adjusted to the surroundings with a long press ensures maximum flexibility and efficiency. Additional efficiency is guaranteed by the motion sensor, which allows switching the handlamp on and off, for example when wearing gloves, offering users the ultimate level of convenience and energy efficiency. The delivery contents also includes four helmet clips that support fastening the headlamp to the protective helmet. The headlamp is impact resistant (IK07) and splash-water proof (X6). The runtime is up to 10 h, subsequently the handlamp can be recharged with the included standard USB Type-C cable.
Use
For illuminating dark work environments and better color recognition, for example in the switch cabinet.

Ulasan Produk

Tidak ada ulasan