Spesifikasi
| Battery Capacity (mAh) | 1200 |
|---|---|
| Battery Voltage (V) | 3.7 |
| Battery/Rechargeable Battery Removable | No |
| Brightness Range (lumen) | 60-800 |
| CRI ( Color Rendering Index ) | COB: ≥ 80 Ra |
| Dimensions (LxWxD) (mm) | 100x58x23 |
| Dimmable | No |
| Light Level | Low COB-LED |
| Light Range (m) | 42 |
| Loading Time (hour) | 4 |
| Maximum Illuminance (lux) | 1800 |
| Operating Temperature (°C) | -10 to 25 |
| Operating Time (hour) | 11 (with Rechargeable Battery/Battery Set) |
| Overall Length (mm) | 97 |
| Protection Class IK | IK07 |
| Protection Class IP | IPx5 |
| Rated Power(Wh) | 4.44 |
| Rechargeable | USB-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No electricity at the construction site? This is not an exceptional situation, but the everyday reality of professional craftspeople. This is where the rechargeable handlamp from Wiha comes to play, offering reliable illumination up to 800 lm independent of fixed electrical power supply sources. The handlamp is equipped with a powerful COB-LED, which can be set by the push of a button to 60 lm (1 second push in the OFF mode), 100 lm (1 push) or 500 lm (2 pushes). Maximum illumination is ensured by the boost mode with 800 lm (1 second in ON mode). In addition, there is an SMD-LED on the top side with 150 lm (3 pushes). The combination of both lamps offers diverse illumination options for a wide range of work requirements. The handlamp is also distinguished by its minimalist design, which means that it is so light and compact that it fits into every shirt or trousers pocket and is also ideally suited for working in confined spaces. Two strong magnets on the front and rear plus a belt clip offer various attachment options, keeping your hands free while working. Thanks to the sturdy aluminum housing, the compact high-luminosity handlamp is impact resistant (IK07) and splash-water proof (X5). The runtime is up to 11 h, subsequently the handlamp can be recharged with the included standard USB Type-C cable.
Use
For illuminating dark work environments. Individually adjustable to different work requirements.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3rP111996135-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
