WIHA Double Ring Ratchet Wrench 4in1 (Kunci Ring Pas Ratchet)

Sebelum PPN:
Rp999.900
Spesifikasi
ColorSilver
Dimension (LxWxD) (mm)283x50x20
Overall Length (mm)225
Spanner Size 1 B (mm)17
Spanner Size 2 B (mm)19
StandardsBased on DIN 3124
SurfaceMatt Chromated
Thickness 1 (mm)15
Thickness 2 (mm)18
Width A (mm)28
Width Across Flats 1 C (mm)10
Width Across Flats 2 C (mm)13
Width B (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Opening tightly fastened screws requires great force. With the leverage action from the Wiha double-ring ratchet wrench, the user can easily open or tighten any fastening. Thanks to the four different widths across flats, the user is equipped for screw profiles 10/13/17/19 mm with only one tool. This reduces the weight of the craftsman's equipment and creates space in the toolbox for more equipment. When working with the 4 in 1 double-ring ratchet wrench, the user benefits from the double hex design and the fine toothing with 72 teeth, offering a short return angle of 5° and highest comfort when working in confined spaces. The integrated switching lever allows effortless changeover between right and left rotation. Moreover, the double hex geometry enables clean positioning on the work piece and thus reduces the risk of slipping. By simply turning around its own axis, it can be switched between the different widths across flats. Made of high quality chrome vanadium steel, the switchable double-ring ratchet wrench is distinguished by its longevity and robustness, not the least thanks to its corrosion-resistant and easy to clean surface.
Use
For installation and mounting work.

Ulasan Produk

Tidak ada ulasan