Spesifikasi
| Dimensions (LxWxD) (mm) | 303x295x48 |
|---|---|
| Standards | Based on DIN 3110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tightening and loosening strongly tightened hex screws and nuts requires an enormous amount of force. With the leverage action from the Wiha ring open-end spanners or also called ring spanners, the user can easily open any fastening. The jaw end is also excellently suited for tightening screws and nuts. With 15° jaw positioning, the jaw end is perfect for working in confined spaces. On the other side, the ring side is suitable for secure fastening in places difficult to access without slipping. Made of high quality chrome vanadium steel, the ring open-end spanners from Wiha are distinguished by their longevity and robustness, not the least thanks to their corrosion-resistant and easy to clean as well as non-slip surface which provides strong grip even in oily or wet working situations. The set includes a total of the 12 most commonly used sizes (6/7/8/9/10/11/12/13/14/17/19/22), neatly stored in a convenient holder which ensures for a clearly arranged storage and easy removal.
Content:
1x 6 mm x 6 mm (45404)
1x 7 mm x 7 mm (45405)
1x 8 mm x 8 mm (45406)
1x 9 mm x 9 mm (45407)
1x 10 mm x 10 mm (45408)
1x 11 mm x 11 mm (45409)
1x 12 mm x 12 mm (45410)
1x 13 mm x 13 mm (45411)
1x 14 mm x 14 mm (45412)
1x 17 mm x 17 mm (45413)
1x 19 mm x 19 mm (45414)
1x 22 mm x 22 mm (45415)
1x holder
Content:
1x 6 mm x 6 mm (45404)
1x 7 mm x 7 mm (45405)
1x 8 mm x 8 mm (45406)
1x 9 mm x 9 mm (45407)
1x 10 mm x 10 mm (45408)
1x 11 mm x 11 mm (45409)
1x 12 mm x 12 mm (45410)
1x 13 mm x 13 mm (45411)
1x 14 mm x 14 mm (45412)
1x 17 mm x 17 mm (45413)
1x 19 mm x 19 mm (45414)
1x 22 mm x 22 mm (45415)
1x holder
Use
For installation and mounting work. Eminently suitable for working in confined spaces.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/12P111996038-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
