WIHA Bow Saw Electric (Gergaji Besi)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Total Length (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When working on electrical installations, electricians often have to use a handsaw to cut pipes and cable ducts to length. Wiha has the perfect solution: the electric hacksaw. Thanks to its insulated handle, it offers full protection for work on live parts up to 1,000 V. Furthermore, the 300 mm long saw fits comfortably in the hand, even for left-handed users, thanks to its ergonomically shaped handle. The set also includes two 150 mm replacement saw blades. If the teeth become blunt, the electrician's saw blades can be quickly and easily replaced. The plastic screw makes it easy to tighten and re-tighten the saw blade.
Feature
- The fine-toothed saw blade produces a clean cut, for example on plastic pipes and metal cable ducts.
- The plastic screw allows the saw blade to be changed quickly and easily.
- The ergonomic handle is suitable for both right- and left-handed people.
- Durable and with a long lifespan thanks to the bi-metal saw blade.
- Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.

Ulasan Produk

Tidak ada ulasan