WIHA Bit Set XLSelector Standard (Mata Obeng)

Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Spesifikasi
Total Length (mm)25
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meets your requirements : Robust, precisely fitting bits for general screwdriving tasks in trade and industry. Improves your efficiency : All common 25mm bits are compactly and space-savingly housed. Saves time : Simple, quick recognition of the profile size thanks to the high-contrast laser marking. Housing : Very easy bit and ratchet removal guaranteed. Bit holder : Universal 1/4" holder, magnetic. Bits : 25mm Z and ZOT bits. Extra : Universal 1/4" holder can be used as an extension. Housing : Box made of high-quality, impact-resistant plastic. Geometry : Patented torsion zone to protect against premature bit breakage under load.


Contents:
1x Bit Standard 25 mm slotted head 1/4" C6.3 4.5 x 160; mm (01623)
1x Bit Standard 25 mm slotted head 1/4" C6.3 5.5 x 160; mm (01624)
1x Bit Standard 25 mm slotted head 1/4" C6.3 6.5 x 160; mm (01626)
2x Bit Standard 25 mm Phillips 1/4" C6.3 PH1 (01657)
4x Bit Standard 25 mm Phillips 1/4" C6.3 PH2 (01658)
1x Bit Standard 25 mm Phillips 1/4" C6.3 PH3 (01659)
2x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ1 (01688)
5x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ2 (01689)
1x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ3 (01690)
2x Bit Standard 25 mm TORX 1/4" C6.3 T10 (01716)
2x Bit Standard 25 mm TORX 1/4" C6.3 T15 (01717)
2x Bit Standard 25 mm TORX 1/4" C6.3 T20 (01718)
3x Bit Standard 25 mm TORX 1/4" C6.3 T25 (01719)
2x Bit Standard 25 mm TORX 1/4" C6.3 T30 (01721)
1x Bit Standard 25 mm TORX 1/4" C6.3 T40 (01722)
1x Bit holder magnetic 58 mm 1/4" (01895)
1x XLSelector
Use
Application : Universal range for all screwdriving tasks in trade and industry.
Application : Extensive range of applications thanks to the practical bit ratchet.

Ulasan Produk

Tidak ada ulasan