WIHA 3/8inch Injection Insulated T Handle (Kunci Sok Insulasi)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Intake (inch)3/8
Total Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offers you complete protection : Each tool is individually tested at 10,000 V AC and approved for 1,000 V AC. Improves accessibility : Deep-set screws can be reached effortlessly. When working with electrical installations, it is important to work with insulated tools to ensure your own safety. This is where the Wiha T-handle with socket wrench adapter comes in handy. Its ball clamp holder allows you to change socket wrench inserts quickly and easily. With the T-handle adapter, even deep-set screws can be reached effortlessly. The insulated T-handle is subjected to a one-piece inspection in accordance with the international IEC 60900 standard and enables safe working on live parts up to 1,000 V AC. For electrical applications.
Use
Application : In combination with Wiha socket wrenches for fastening deep-set hexagon screws. For work on live parts up to 1,000 V AC.

Ulasan Produk

Tidak ada ulasan