LUXO LED Lighting Magnifying Glass

Sebelum PPN:
Rp21.999.900 - Rp24.999.900
Spesifikasi
Arm Length (mm)Approximately 1050
ColorWhite
Color Temperature (K)(CCT)4000
Contents1 unit
InputAC100V, 50-60Hz
Lens Size (mm)100×168 (maximum part)
Light SourceColor rendering index CRI: 80, 3-step dimming function (100-50-0%)
MaterialArm: Steel, Shade: Aluminium
Plug ShapeA plug
Power Consumption (W)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shadow-free magnification with two-way illumination and directional illumination from one direction, left or right, allows you to obtain a magnified image with enhanced three-dimensionality of the object.
The arm provides a long reach and maximum movement in both vertical and horizontal directions, and the lens swings left and right, allowing for great freedom of positioning, so that the magnifier always stays in the correct position without wobbling.
The joint between the lamp head and the arm allows the light and lens to rotate up, down, left and right, and on its axis relative to the end of the arm, facilitating precise positioning.
The integrated LED modules are positioned on the left and right of the lens. The left and right lights can be independently controlled with ON/OFF 3-step dimming.
A table clamp is included as standard. For additional magnification, a 4x, 6x or 10x auxiliary suction lens can be attached to this magnifier.
To prevent forgetting to turn it off, you can set the automatic power off after 4 or 9 hours.
Warning
*Magnification can be selected. Magnification cannot be changed by replacing the lens.

Ulasan Produk

Tidak ada ulasan