LUXO LED Illuminated Magnifier
#Grup produk P111995677
Spesifikasi
| Anti-reflection | Multi-coat setting: No setting |
|---|---|
| Arm Length (mm) | Approximately 1000 |
| Clamping range (mm) | 0-55 |
| Color Temperature (K) | 4000 |
| Contents | 1 unit |
| Dimming | Yes/Step type (100-50-0%) |
| Head Dimensions (mm) | 195*168 |
| Input Voltage (V) | 100(50/60Hz)・A plug |
| Lens Diameter (Φmm) | Φ127 |
| Light Source | White LED x 2 sets (located on the left and right of the lens) |
| Magnification (times) | 3 |
| Material (Lens) | Optical Glass |
| Method | Lens: Fixed |
| Power Consumption (W) | 9.5 (actual value) |
| RoHS Directive (10 substances) | correspondence |
| Specification | Color rendering index (CRI): 80 |
| Working Distance (mm) | 3x/130 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LFM LED G2 is the successor to the LFM LED , which has been highly acclaimed by our customers. It is a state-of-the-art, lightweight illuminated magnifier equipped with a large diameter glass lens with a diameter of Φ127mm, a circular LED light with a lifespan of 50,000 hours (design value), and an all-metal spring-balanced free arm. The lens is placed at the center of the circular light, which is ideal for illuminating the object, and allows you to obtain a magnified image without shadows. The LED light is equipped with a 4000K white LED and a three-step dimming function (100-50-0%). The traditional free arm of LUXO provides free operation in the vertical and horizontal directions, allowing you to hold it in the optimal position. In addition, the flexibility of the joint that connects the head and arm makes it easier to position it accurately. The lineup only has a 3x magnification with a fixed lens, but by using LUXO-PUL, you can change or add magnifications.
Purpose : LFM LED is ideal for industrial use or anyone needing precision magnification. Its light weight makes it easy to move and it can be mounted on a removable table clamp.
Purpose : LFM LED is ideal for industrial use or anyone needing precision magnification. Its light weight makes it easy to move and it can be mounted on a removable table clamp.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
