ANEST IWATA Multi-Purpose Gun

Sebelum PPN:
Rp6.499.900
Spesifikasi
Air Consumption (L/minute)170
Bowl TypeMetal
Capacity (L)3
Operating Air Pressure (bar)1
Spray DirectionFixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The MG.6B multi purpose spray gun has 13 kinds of standard nozzles. With three air nozzles and 10 fluid nozzles to choose from, this spray gun is ideal for spraying a wide range of materials, such as texture, mortar, stucco and plaster. This also allows spraying of materials with small to coarse particles and materials of high or low viscosity. Sprays mortar, texture, stucco and plaster.

Nozzle Size: 5 / 6.5 / 8 mm Air Nozzle Size: 2.5 / 3 mm

Nozzle Size: 3.8 / 4.5 / 6 / 8 mm Air Nozzle Size: 1.8 mm

Nozzle Size: 8 / 12/ 15 mm Air Nozzle Size: 2.5 / 3 mm

Ulasan Produk

Tidak ada ulasan