Anemoi Magnovent Industrial Directional Exhaust Fan (Kipas Ventilasi)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Air Flow (m³/hour)47706
Diameter (m)1.17
Material3 High quality glass reinforced polypropylene, stainless steel case, technopolymer conveyor and EC brushless motor
Maximum Coverage (m²)86
Maximum Speed (rpm)200
Power (kW)1
Protection DegreeIP 65
Sound Level (dBA)<58
Voltage/Frequency (V/Hz)220AC-480AC ll, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for tight spaces requiring additional ventilation, the AIRBEAM fan features a stainless steel housing and high-quality fiberglass-reinforced polypropylene blades for complete corrosion protection.

Ulasan Produk

Tidak ada ulasan