Anemoi Magnovent Desk Fan

Sebelum PPN:
Rp6.399.900
Spesifikasi
Air Flow (m³/hour)4320
ControllerFour-position switch
Diameter (m)0.4
Height (m)1.22
Material3 aluminum blades, AC axial motor
Maximum Coverage (m²)14.4-20
Maximum Speed (rpm)1400
Power (kW)0.12
Protection DegreeIP 20
Sound Level (dBA)<65
Supply Voltage (V)220
TypeStand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Anemoi AIRELITE fan is portable and ideal for various environments like factories, hospitality, and stores. Available in tower and ground versions, it adjusts up to 130° for wider airflow. It features a black design with three aluminum blades, a safety grille, a quiet AC motor, and a four-position speed control switch.
Feature
- High or low, efficient airflow
- Compact design, very adaptable : Lightweight and portable, ideal for use in industrial, hospitality, factory, and retail environments.

Ulasan Produk

Tidak ada ulasan