Pentair Pump Centrifugal End Suction Type Sovereign Impeller Cast Iron Material (Pompa Sentrifugal Industri)

Sebelum PPN:
Rp21.999.900 - Rp179.999.900
Spesifikasi
Capacity (L/s)Max. 250
Head (m)Max. 160
Impeller MaterialCast Iron
Liquid Temperature (°C)0 to +100, Up to 140 with High Temperature Seals
Pumped LiquidClean Water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for efficient reliable general purpose warter transfer in industry, building services and irrigation.
Superior hydraulic design & manufacturing methods produce significantly higher efficienticies for lower running cost and reduced maintenance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Superior hydraulic design for higher efficiencies and reduced operating cost.
- High efficiency double curvature impeller vanes.
- 32 to 200mm discharge.
- Wide range of options.
- AS2129 Table "E" flanges as standard with optional drillings available.
- Back-pullout design allows removal of the pump rotating element without the removal of motor or suction and discharge lines for maintenance.
- Heavy duty sealed for life grease packed ball bearings.
- Taper mounted and keyed impeller.
- Horizontal or vertical pump discharge mounting.
Use
- Irrigation - Building Services - Fire Protection - Industry - Processing - Agriculture

Ulasan Produk

Tidak ada ulasan

Halaman Terkait