Pentair Pump Centrifugal End Suction Type Iso Pro Impeller Cast Iron Material (Pompa Sentrifugal Industri)

Sebelum PPN:
Rp31.999.900 - Rp219.999.900
Spesifikasi
Capacity (L/s)Max. 250
Head (m)Max. 160
Impeller MaterialCast Iron
Liquid Temperature (°C)0 to +100, Up to 140 with High Temperature Seals
Pumped LiquidClean Water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for heavy duty industrial use including belt drive application and general water transfer in processing plants, mines, and contruction sites.
Superior hydraulic design & manufacturing methods produce significantly higher efficiencies for lower running cost and reduced maintenance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Superior hydraulic design and manufacturing methods for significantly higher efficiencies and reduced maintenance.
- High efficiency double curvature impeller vanes.
- 32 to 200mm discharge.
- Wide range of options.
- AS2129 Table "E" flanges as standard with optional drillings available.
- Back-pullout design does not require the disconnection and removal of motor or suction and discharge lines for maintenance.
- Heavy duty oil lubricated double row ball bearings in drive end and single row roller bearings in wet end.
- Taper mounted and keyed impeller.
- Horizontal or vertical pump discharge mounting.
Use
- Mining - Irrigation - Fire Protection - Industry - Processing - Agriculture

Ulasan Produk

Tidak ada ulasan