ANEST IWATA Spray Gun Only

Sebelum PPN:
Rp7.199.900 - Rp9.999.900
Spesifikasi
Spraying Distance (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- In addition to improved workability, Kiwami3 is also compatible with water-based primer. To differentiate as automobile refinishing painting, known as ‘kiwami series, the air cap has been changed WB1 to WB2 and has improved performance with a pattern width of +15mm and a fluid output of +5ml/min.
- Improved handling performance, lighter and better balance with ergonomic design.
- Maintenance can be carried out easily, the screw pitch of the air cap has been changed to allow attachment and detachment to be carried out faster.
- Enable stable painting with less variation due to individual differences. By reviewing the air valve structure and making the opening large and uniform, pressure loss is reduced and variation caused by the threaded position is reduced.
- Solvent and corrosion resistance remain the same, twilight chrome plating adopted for the gun body.

Product Type: Hand Spray Gun (Centre Cup)

Industry: Automotive Smart Repair
Application: Base Coat / Clear Coat
Paint Object: Small to Medium Size
Class: Advanced

Ulasan Produk

Tidak ada ulasan