ANEST IWATA Extension Nozzle Automatic Gun

Sebelum PPN:
Rp19.999.900
Spesifikasi
Air Consumption (L/minute)90
Ambient Temperature (°C)5–40
Atomization StateGeneral-purpose fine particles
Connection Diameter Atomizing AirΦ8 tube
Connection Size Operating AirΦ6 tube
Connection Size Paint/LiquidG1/4 male
Maximum Air Pressure (MPa)0.7
Noise Level (dB)83
Nozzle ShapeStraight Nozzle
Nozzle diameter (mm)1
Paint Spray Volume (ml/minute)150
Paint/Liquid Supply MethodPressure feed type
Pattern Opening/Spray Distance (mm)175/200
Spray Air Pressure Atomizing Air (Mpa)0.29
Spray Gun TypeGeneral purpose
Spray PatternFor flat blowing only
Working Fluid Temperature (°C)5~43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The standard lineup includes three neck angles, 0°, 45°, and 90°, and neck lengths up to 500mm.
This spray gun is used for painting deep spaces and the inside of pipes.

Ulasan Produk

Tidak ada ulasan