Uryu Manufacturing Digital Torque Tester
#Grup produk P111993633
Spesifikasi
| Accessories | Test socket (3/8), test socket (1/2), TX-C46E-75 (test bit socket) |
|---|---|
| Mass (kg) | approx. 1.7 (Amplifier); approx. 8.5 (Pickup) |
| Voltage (V) | AC100 to 240 or built-in NiCd battery |
| Accuracy | ±0.5%RO (Rated Output) |
| Dimensions (mm) | approx.198x171x115 (Amplifier); approx.245x125x75 (Pickup) (WxDxH) |
| Correspondence | Model/Pulse tool, angle nutrunner (For shut-off type pulse tools and angle nutrunners, always use the separately sold soft joint attachment CP), hand torque wrench (do not use an impact wrench). |
| Ambient Humidity | 20 to 80% (no condensation) |
| Ambient Temperature (°C) | 10~40 |
| Display Units | N m |
| Torque Range (N m) | Recommended: 3 to 200 (15 to 200), 0 to 99 blows (The blow count condition is 60% or more of the peak torque.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The built-in battery allows it to be carried to the inspection site, making it ideal for pre-operational inspection of pulse tools on factory lines. It can also be used with AC power.
It can operate continuously for about 10 hours on battery alone. It takes about 8 hours to fully charge.
It has a memory function that can store up to 250 pieces of data.
By using the soft joint attachment CP (sold separately), it supports traceability such as torque checks of angle nutrunners and shut-off type pulse tools.
It uses a red LED digital panel that is easy to see even in dark places.
It comes standard with RS232C output support for data output.
It uses a torque sensor (pickup) that is resistant to pulses.
It can operate continuously for about 10 hours on battery alone. It takes about 8 hours to fully charge.
It has a memory function that can store up to 250 pieces of data.
By using the soft joint attachment CP (sold separately), it supports traceability such as torque checks of angle nutrunners and shut-off type pulse tools.
It uses a red LED digital panel that is easy to see even in dark places.
It comes standard with RS232C output support for data output.
It uses a torque sensor (pickup) that is resistant to pulses.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
