Tohtaku Industries Hose Duct TAC D (Selang Exhaust)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Inner Diameter (mm)phi 50.8
Compatible FluidAir (air blowing), water/hot water
Allowable Pressure (MPa)0.05
Pitch (mm)11
Operating Temperature Range (°C)-10 ~ 50
MaterialPVC
Allowable Bending Radius (mm)50
Allowable Decompression Force (KPa[mmHg])-66.0(-495)
FunctionDuct (air supply)
Length (m)10
Nominal Diameter (inch)2
Nominal Diameter (mm)phi 50
Outer Diameter (mm)phi 59.8
PurposeFor supplying and exhausting equipment and devices. For air equipment. For dust collection, supplying and exhausting
Reference Mass (g/m)545

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to bend and lightweight, which reduces the labor required for installation. It is easy to cut and install, making piping work easy.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait