Non Brand Electric Heating Cable For Indoor Outdoor

Sebelum PPN:
Rp6.399.900 - Rp8.199.900
Spesifikasi
Cable TypeSelf-Regulating
NEMA Plug Configuration5-15P
Amps per Foot at 40F (A)0.04
Cable Cover MaterialThermoplastic Elastomer
Cable MaterialCopper
ColorBlack
Frequency (Hz)60
Maximum Circuit Length (ft)250
Maximum Operating Temperature (°F)150
Minimum Operating Temperature (°F)-40
Number of Conductors2
Overall Width (inch)1/2
Phase1
StandardscETLus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Includes
Heating Cable and Power Cable with Plug
For Use With
Plastic or Metal Pipe Up to 2-1/2 in Dia; Short Pipes; Water Pipe System
Wattage Output5 W

Ulasan Produk

Tidak ada ulasan

Halaman Terkait