Uni-D UM Series Electric Actuator 220V

Sebelum PPN:
Rp8.399.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Introduction
90 degree rotary electric actuator (UM/R series) adheres to specification of ISO5211. The torque ranges from 90kgf-cm² to 35000kgf-cm². Our company provides customizing service. All types of electric actuators are installed with mechanical position indicator. It can be wired to the control box, and it will show the opening position via indicator signal. There is manual override device in the electric actuator, which is used when the power supply is cut.
Product Characteristics

Product Specification
Electric Actuator Selecting Step (1)
Step 1: Please check whether the torque of the valve is less than the torque of the actuator.
Safety Formula (Ball Valve for example) :
Torque : under 1000 kgf-cm² x 1.5 / over 1000 kgf-cm² x 1.3
Feature
Enclosure:
IP67 rated waterproof and dustproof enclosure. The enclosure is made of Nylon which can resist against heat, acid, and alkali. Aluminum enclosure is optional.

Motor:
It is small, low consumption, and has large torque. The insulation class of all models is F class. There is overheating protection device in the motor, which can protect the motor from overheating.

Position Indicator:
All models have a constant mechanical position indicator on the top of the actuator cover to indicate the position of the valve. It can also be wired to the control box, and it will show the opening position via indicator signal.

Manual Override Device:
There are manual override device in the electric actuator, which is used when the power supply is cut. You can use wrench or hand wheel to adjust.

Flange/Mounting Type(ISO 5211):
UM-1 to UM-6 provides direct mounting on ISO 5211 valves. If the valve doesn't apply with ISO 5211, the fluid is steam or other high temperature fluid, it needs to use the mounting kit to mount the electric actuator and valve.

Working condition:
Ambient temperature: -10°C~60°C
The Humidity: 30%~95%

Special Voltage:
For example: three-phase voltage 220V/380V/440V is available.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait