BVA HYDRAULICS Pump Pneumatic Powered Hydraulic (Pompa Hidrolik Pneumatik)

Sebelum PPN:
Rp63.999.900 - Rp279.999.900
Spesifikasi
Maximum Operating Pressure (psi)10000
Media Intake Connection Size (inch)3/8
Media Intake Connection TypeNPTF
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pneumatic Powered Hydraulic Pump Reservoir Capacity 1 gal Air Intake Pressure - Maximum 80 psi Air Intake Connection Size 1/2 in Operating Pressure - Maximum 10 000 psi Sound Level - Maximum 93 dBA Air Intake Connection Type NPT Control Valve Function Advance Retract Media Intake Connection Size 3/8 in Media Intake Connection Type NPTF Overall Height 19.1 in Overall Length 15.9 in Overall Width 8.1 in

Ulasan Produk

Tidak ada ulasan