SCHLAGE Lever Lockset Mechanical Dummy Grade 2

Sebelum PPN:
Rp839.900 - Rp1.499.900
Spesifikasi
ANSI Grade2
Fire Rating (hour)3
IncludesLatch, Strike
Includes CoreCore Not Included
Includes HardwareHardware Included
ItemDoor Lockset
Key TypeNot Keyed
Keyway TypeNone
Knob Handle MaterialsBrass
Ligature ResistantNot Ligature-Resistant
Lockset Handle TypeLever
Lockset TypeMechanical
Maximum Door Thickness (inch)1 3/4
Minimum Door Thickness (inch)1 3/8
Performance Grade3
UNSPSC46171503
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dummy lever locksets are decorative pieces that have no locking mechanism and do not turn. They’re used with doors that simply need to be pulled open.

Ulasan Produk

Tidak ada ulasan