Non Brand Straight Shank Drill Blank Metric Carbide (Mata Bor Lurus)

Sebelum PPN:
Rp93.900 - Rp22.999.900
Spesifikasi
Diameter Tolerance (inch)+0.0000/-0.0005
ItemRound Blank
Material - MachiningCarbide
Measurement SystemMetric
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeK, M, N, P, S
UNSPSC23153308

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric carbide drill bit blanks come in standard sizes expressed in millimeters. Solid carbide drill bit blanks are harder than cobalt steel and high-speed steel drill bit blanks and provide good wear resistance when drilling into the toughest materials. These drill bit blanks, also known as drill rods, can be machined to create custom drill bits with precise dimensions to suit a specific application.

Ulasan Produk

Tidak ada ulasan