Sumitomo Electric Electrical Tape Irrax VZL (Isolasi Listrik / Lakban Kabel)

Sebelum PPN:
Rp369.900
Spesifikasi
Tape Width (mm)19.0±1.0
Tape Length (m)Single length: 30 or more
Tape Thickness (mm)0.09±0.02
Base MaterialElectron beam cross-linked soft flame-retardant polyvinyl chloride resin (with adhesive)
Operating Temperature Range (°C)-30 to 105
PurposeInsulation, bundling and protection of automotive wire harnesses and components
ClassificationHeat-resistant tube (non-shrinkable)
ColorBlack
Continuous Use Temperature (°C)-30 to 105
Flame retardantFlame Retardant
Main applicationsFor bundling/protection/electrical and electronic use
RoHS DirectiveCorrespondence (10 substances)
StandardSumitomo Electric Fine Polymer Standard (R2-1300)
Wall Thickness (mm)0.09±0.02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a thin-walled, flame-retardant, heat-resistant tape that complies with RoHS 10 substances.

Ulasan Produk

Tidak ada ulasan