Western Electric Electro Motor Foot Mounted B3 4 Poles 1500RPM (Dinamo Motor Listrik)

Sebelum PPN:
Rp1.999.900 - Rp309.999.900
Spesifikasi
EnclosureIP55
Fan CoverSteel
Frame Material63 -132 alumunium 160-355 cast iron
Frequency (Hz)50
InsulationClass F
Lubrication63 -132 double-shielded bearings 160-355 through greasing
Paint ColorBlue (RAL 5015)
Poles4
Rotation Speed (rpm)1500
Temperature riseClass B (class F on multispeed motors)
Thermistor Protection160-355

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three phase IEC low voltage range
A high quality standard range of electric motors with a specification suitable for most industrial applications. It covers products from as little as 0.18kW up to 315kW in frame sizes 63 to 355L.

Benefits include:
> full output range to meet your requirements
> where applicable, efficiencies are within the EFF2 band and meet MEPS standard efficiency levels.
> robust construction for long life
> mountings: foot, flange, face or combination
> bolt on feet/pads - aluminium range
> eurovoltage: up to 2.2kW 230/400V; 3kW and above 400/690V
> frequency 50 or 60Hz
> single or multispeed options
> IP55
> metric entries
> metal fan cover
> thermistors fitted as standard on 160 frame and above

- Motor cooling
Motors are cooled in accordance with IEC 60034-6. The normal arrangement is IC411 (Totally Enclosed Fan Ventilated) via a fan mounted at the non-drive end. Alternative methods of cooling available on request.

- Inverter duty
Motors are suitable for use on inverter supplies per the requirement of IEC 60034-17. Dependent upon application, some derating may be required. Contact Western Electric's distributor for the full details.

- Environment
Enclosure
All motors are constructed to IP55 enclosure as defined in IEC EN 60034-5.

- Insulation
The components of the insulation system are selected so as to ensure good protection against chemically aggressive gases, vapours, dust, oil and air humidity. All materials used for Insulating classes F or H according to IEC 60085:
Enamel-insulated copper wires with temperature index 200 (Class H).
Insulating sheet on polyester base (Class F).
Impregnation with fenolic resins modified with polyester resins (Class H).
Limit temperature for insulating material according IEC 60085.

- Temperature Rise
Standard single-speed continuous duty (S1) motors have temperature rise within class B limit. Motors with higher output and pole-changing motors normally have temperature rise within Class F limit.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan