Kett Dual-Type Coating Thickness Tester Measuring Bench (Alat Ukur Ketebalan)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Measurement MethodUses both electromagnetic induction and eddy-currentmethods (with automatic selection function)
ApplicationsNon-magnetic coating on ferrous metal substrate and insulating coating on non-ferrous metal substrate
Data MemoryApprox. 1000 points
Application Memory8 Types of electromagnetic or eddy current methods,total 16 Calibration curves
Dimensions (mm)82x99.5x32 (WxDxH)
Display MethodDigital (backlit LCD, smallest displayed unit 0.1 μm)
External OutputCan be output to PC (USB) or printer (RS-232C)
FunctionsApplication memory (calibration curves), Measured datamemory, Data delete, Data output, Lot classification, AutoPower ON/OFF, Clock, Upper and lower limits, Statisticalcalculations, Backlight, Unit setting, etc, total 15 functions
Measurement Precision (μm)<50 ± 1, ≥50 to <1000 ± 2%, ≥1000 to <2000 ± 3%
Measurement Range (µm)0-2000 (or 0-80mils)
Operating Ambient Temperature (°C)0 to 40
Power Consumption (mW)40 (when backlit OFF)
Power Supply (V)2x 1.5Batteries (\"AAA\" size Alkaline)
Resolution (µm)<100, 0.1; ≥100, 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan