HPRT Thermal POS Bill Printer
#Grup produk P111988464
Spesifikasi
| Commands | ESC/POS |
|---|---|
| Communication Interfaces | Type-B USB 2.0, Ethernet, RS232, Cash drawer |
| Cutter Lifetime | 1.5 million cuts |
| Dimension (LxWxH) (mm) | 179x140x 117 |
| Drop Test | 1.0 meter |
| Flash | 4MB |
| Input | AC 100V - 240V, 50/60Hz |
| LED Indicators | Power Supply: Blue, Feed: Orange, Error, Red |
| Output | DC 24V±5%, 2A |
| Page Mode | Support |
| Paper Feeding Direction | Upward |
| Paper Thickness (mm) | 0.056-0.13 |
| Paper Type | Thermal receipt paper |
| Paper Width | 80mm/58mm |
| Print Method | Direct Thermal |
| Print Speed | Max. 230mm/s |
| Print Width (mm) | 72 (default)/48 |
| RAM | 4MB |
| Resolution | 203 dpi (8dots/mm) |
| TPH Lifetime (km) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
80mm Thermal POS Bill Printer- 3" compact receipt printer with high printing speed 230mm/s
- Backlight logo design and glossy finished top cover, three LEDs for visualizing printer status
- Defaulted USB, Serial, and Ethernet, optional Bluetooth and wireless, an exemplary choice for retail and hospitality segments
- Desktop and wall-mounted supported
- High reliability: 100km TPH lifespan and 1.5 million cuts cutter life
- Support error reprint, making sure no order being missed
- Max. Outer Diameter of Paper Roll : Max. 83mm
- Characters : Traditional Chinese (BIG-5), Simplified Chinese(GB18030), Japanese (S-JIS), Korean (KS-X1001), 47 codepages
- Barcode 1D : UPC-A, UPC-E, Code 39, Code 93, Code128, EAN128, EAN8, EAN13, Interleaved 2 of 5
- Barcode 2D : QR code, PDF417
- Sensors Standard : TPH over-heat, Paper end, cover open and cutter jam sensors (Standar), Black mark sensor (Optional)
- Type Buzzer : Internal buzzer, External audible & visual alarm (Optional)
- Cutter Type : Slide-type dual cutters
- Cutting Method : Partial cut
- Solution for cutter : jam Auto cutter retreat with opening cover
- Operation : 0℃to 45℃, Humidity 5% to 95%,non-condensing
- Storage : -20℃ to 70℃, Humidity 15% to 95%,non-condensing
- Driver : Windows 7/8/10, Windows Server 2008/2012/2016, Linux, Javapos, OPOS, MacOS
- Utility Tool : Windows 7/8/10, Windows Server 2008/2012/2016
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
