HPRT Barcode Scanner 2D Handheld (Tembakan Harga)

Sebelum PPN:
Rp939.900
Spesifikasi
CertificationCE FCC RoHS
Dimensions (mm)83(D) x 67(W) x 175(H)
ESD±15 kV (Air discharge) ±8 kV (Direct discharge)
Environment Luminosity (lux)0 - 100000
FOVHorizontal: 32° , Vertical: 25°
FocusInfrared LED
IlluminationInfrared LED
Image SensorCMOS
InterfaceRS-232 Serial Port, USB, USB Virtual Serial Port
NotificationBuzzer, LED Indicator
Operating CurrentStandby: 100mA, Working: 230mA
Operating Temperature-20°C - +50°C
Operating Voltage5VDC±10%
Pixel640x480
Recognition SensitivityPitch±60°, Tilt360°, Skew±60°
Relative Humidity5% - 95% (No Condensation)
Resolution≥3mil
Storage Temperature-40°C - +70°C
Symbol Contrast≥20%
Trigger MethodManual keystroke, induction recognition, continuous recognition

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
2D Handheld Barcode Scanner

- Topnotch decoding library
- New generation CMOS image sensor
- Intelligent auxiliary aiming & lighting system
- Declassify highly-distorted barcodes
- 1.5m drop resistance, IP42 protective level
- Comfortable, ergonomic design
- Symbologies : 2D:PDF417, QR Code, Data Matrix, HanXin, Maxicode ,Postal Codes, etc. 1D:Code128, UCC/EAN-128, AIM128, EAN-8, EAN-13, ISBN/ISSN, UPC-E,UPC-A,Interleaved 2 of 5,ITF-6, ITF-4, Matrix 2 of 5,Industrial 25, Standard 25, Code39, Codabar, Code 93, Code 11, Plessey, MSI-Plessey, RSS-14,RSS-Limited,RSS-Expand, etc.
- Typical DOF : 5mil Code39: 20mm–150mm; EAN: 30mm–300mm; 6.7mil PDF417: 25mm–130mm; 10mil DM: 15mm–100mm; 20mil QR: 15mm–210mm"
- Scanner Interface : RJ-45 Crystal Head
- Housing Materials : PC+TPU
- Power : Standby: 0.5W; Work: 1.15W"
- Anti-shock Ability : 1.5m
- Protection Grade : IP42
- Cable USB : use to connect the scanner to the information receiving host
- Cable RS-232 : use to connect the scanner to the information receiving host"
- AC Adapter : 5V, coordinate with RS-232 cable to powerthe scanner
- Test Condition : Environment temperature: 23ºC; Environment illumination: 300LUX filament lamp; DOF depends on the resolution, contrast of the printing codebar, and the environment illumination

Ulasan Produk

Tidak ada ulasan