HPRT Barcode Scanner (Tembakan Harga)
#Grup produk P111988428
Spesifikasi
| Certification | CE FCC RoHS |
|---|---|
| Dimensions (mm) | 90(D) x 79(W) x 142(H) |
| ESD | ±15 kV (Air discharge) ±8 kV (Direct discharge) |
| Environment Luminosity (lux) | 0 - 100000 |
| FOV | Horizontal: 51° , Vertical: 40° |
| Illumination | White LED |
| Image Sensor | CMOS |
| Interface | RS-232 Serial Port, USB, USB Virtual Serial Port |
| Notification | Buzzer, LED Indicator |
| Operating Current | Standby: 140mA, Working: 245mA |
| Operating Temperature | -20°C - +50°C |
| Operating Voltage | 5VDC±10% |
| Pixel | 640x480 |
| Recognition Sensitivity | Pitch±60°, Tilt360°, Skew±60° |
| Relative Humidity | 5% - 95% (No Condensation) |
| Resolution | ≥4mil |
| Storage Temperature | -40°C - +70°C |
| Symbol Contrast | ≥20% |
| Trigger Method | Manual keystroke, induction recognition, continuous recognition |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
2D Stationary Barcode Scanner- Solid-state hardware, higher stability and reliability
- Multiple common interfaces, highly compatible
- Independent R&D of core decoding technology
- Induction recognition
- Wide-angle adjustable scanning window
- Symbologies : 2D:PDF417, QR Code, Data Matrix, HanXin, Maxicode ,Postal Codes, etc.1D:Code128, UCC/EAN-128, AIM128, EAN-8, EAN-13, ISBN/ISSN, UPC-E,UPC-A,Interleaved 2 of 5,ITF-6, ITF-4, Matrix 2 of 5,Industrial 25, Standard 25, Code39, Codabar, Code 93, Code 11, Plessey, MSI-Plessey, RSS-14, RSS-Limited, RSS-Expand, etc.
- Typical DOF : 13mil EAN: 0mm-130mm; 5mil code 39: 0mm-60mm; 20mil QR: 0mm-70mm; Mobile payment code(5.5 inch screen): 0mm-200mm
- Test Condition : Environment temperature: 23°C; Environment illumination: 300LUX filament lamp DOF depends on the resolution, contrast of the printing codebar, and the environment illumination
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bwP111988428-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
