Autolite Spark Plug for Motorcycle (Busi Motor)

Sebelum PPN:
Rp28.900
Spesifikasi
Hex Size (inch)11/16
Thread Diameter (mm)12
Reach (mm)19
Seat TypeFlat
Resistance (ohm)5000
Center Electrode DesignStandard
Center Electrode ProjectionMid Projection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Autolite® Copper spark plugs are engineered to deliver quick starts and the power your vehicle or applications needs to meet performance expectations.

- The copper core center electrode aids in thermal control and improves resistance to fouling.
- Its specially engineered high nickel alloy center and ground electrode provides extended life.
- The high alumina multi-rib ceramic insulator provides thermal conductivity and superior insulation for increased strength.
- Designed with a nickel-plated shell that is corrosion resistant to provide increased durability for extended periods."

Ulasan Produk

Tidak ada ulasan