Matsumoto Oil and Fat Pharmaceutical Spill Dispersant Seagreen 805

Sebelum PPN:
Rp2.699.900
Spesifikasi
CorrespondenceOil
Specific Gravity0.825±0.01(20°C)
Flash Point (°C)120±20
ExteriorLight Yellow Liquid
Pour Point (°C)-10 or less
Kinematic Viscosity (mm²/s)5.75±1.5(30°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an oil dispersant that has little impact on aquatic organisms.
When Seagreen is sprayed on spilled oil with a pump or sprayer, the oil is emulsified and dispersed into fine particles in seawater. The emulsified and dispersed oil particles do not return to oil. Over time, they are decomposed by the action of bacteria in the water. This is a dispersant that has little impact on aquatic organisms.
It does not give aquatic organisms an oily smell.
It is fully emulsified and dispersed at room temperature. The dispersant is best sprayed with a pump or sprayer, but it can also be easily sprayed with a watering can or ladle. After spraying the dispersant, agitate the water surface with a board screw, wash deck hose, etc. It has a relatively high flash point, so it is safe to work with. However, do not use it near open flames as it may ignite.
Warning
*Although it is an oil spill dispersant with excellent characteristics, it does not neutralize spilled oil to make it harmless. It is used solely for the purpose of emulsifying and dispersing spilled oil that is no longer recoverable into fine particles, thereby helping the oil to be decomposed by natural forces and accelerating its detoxification.

Ulasan Produk

Tidak ada ulasan