M.A. Life Toughnel Oil Blotter High Adsorption

Sebelum PPN:
Rp1.399.900 - Rp9.699.900
Spesifikasi
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly oil-absorbent sheet Compact A3 size
One A3 size sheet absorbs 300mL of oil!
Lightweight and easy to store, it can be used quickly in emergencies!
Smaller and lighter than conventional products, it has significantly improved storage space and portability.
Suitable for daily maintenance work in factories, its size fits comfortably in the hand and wipes off easily.
Air is contained in the fibers, so it floats better!
Five basic characteristics
1. Absorbs 12 times its own weight against mineral oil and animal and vegetable oil
2. Hollow structure that does not sink in water, so buoyancy performance is further improved! The specific gravity of the material is 0.9, so it does not sink in water. Moreover, "AR-30C" has even more buoyancy than conventional products. It has the advantage of being easy to recover after absorbing oil.
3. Almost no water absorption The polypropylene fiber material has excellent oleophilicity and hydrophobicity. Even if water is contained between the fibers, it has the characteristic of "water-oil replacement ability" that expels water when it absorbs oil.
4. Excellent shape stability Since it is a spunbond nonwoven fabric made of continuous long fibers, it has excellent strength. In addition, since no adhesive is used, there is no sticky feeling during work.
5. Tufnel® itself does not emit toxic gases when burned. The combustion temperature is about 910°C, the same as kerosene and diesel. *Tufnel® itself is made from the same material as household garbage bags.
Warning
*Do not use with emulsifying dispersants, etc.
*Do not use with emulsifying dispersants or treatment agents when collecting oil with an adsorption mat.
*Put into collection container immediately
*If the adsorption mat is placed on sand, oil will drip and cause secondary pollution. Once absorbed, put into collection container immediately.
*In incinerator, etc.
*Consult with an industrial waste disposal company and dispose of the mat that has absorbed oil as industrial waste or incinerate it in a dedicated furnace.
*Please note that this product is under development and specifications may change without notice.
*Precautions for use and disposal
*1. The contents are based on the materials, information, and data currently available, but do not guarantee the results of use.
*2. This product retains the absorbed liquid in its original properties and condition, so please handle, store, and dispose of this product after use in accordance with the properties of the absorbed liquid.
*3. When disposing of this product after use, please consult and request a specialized company licensed for waste disposal.
*4. Polypropylene fibers are easily charged, so when using them to absorb flammable liquids, please be careful of static electricity ignition.
*Storage precautions
* To avoid damage to the product and its exterior, store in a dark place indoors at room temperature and humidity.
Feature
Absorption of oil leaks. Cleaning of oil stains. Selective adsorption of oil in water.
Ideal for cleaning oil leaks from pipes in factories, and oil stains from machine oil and cutting oil.
Ideal for cleaning oil leaks when filling up at gas stations.

Ulasan Produk

Tidak ada ulasan