M.A. Life Toughnel Oil Blotter

Sebelum PPN:
Rp3.999.900 - Rp10.999.900
Spesifikasi
TypeFor Oil Only
Specific Gravity0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The polypropylene fiber material has excellent oleophilic and hydrophobic properties, and even if water gets mixed in between the fibers, the absorbed oil will drive out the water, giving it excellent "water-oil replacement ability."
It is used by wrapping it around machines with complex shapes.
It can absorb oil leaks from flanges and floating oil in oil separators.
It has excellent shape stability. It is made of long fibers, so it has excellent strength, and since no adhesive is used, it does not feel sticky when working.
Toughnel itself does not emit toxic gases when incinerated. The incineration temperature is about 910°C, which is the same as kerosene and diesel (please handle according to the properties of the oil).
Feature
For containing oil that has spilled onto the road surface, etc.
For recovering oil leaks and floating oil from machines
For oil leaks from flanges
For oil leaks from machine tools
For floating oil in oil separators

Ulasan Produk

Tidak ada ulasan