Teng Tools Combination Wrench (Kunci Ring Pas)

Sebelum PPN:
Rp8.499.900
Spesifikasi
MaterialChrome Vanadium
Number of Pieces10
Set TypeRing Spanner-Set
Sizes in Set (mm)8 -> 19
VDE/1000V ApprovedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Teng Tools 10 piece metric combination spanner set has the most commonly used sizes from 8 to 19mm. It is with the hip grip design for contact with the flat side of the fastening for reduced damage and use on rounded nuts and bolts. It is made up of chrome vanadium satin finish.
Off set at 15° for easier use on flat surfaces
Supplied in the unique Teng Tools TC tray
Removable lid and dove tail joints
Use on it's own or as part of the Teng Tools "Get Organised" system
Designed and manufactured to DIN3113A

Ulasan Produk

Tidak ada ulasan