Teng Tools Pin Punch

Sebelum PPN:
Rp14.999.900
Spesifikasi
Number of Pieces14
Overall Length (mm)265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Teng Tools 14 piece set including parallel pin punches, centre punch and cold chisels. The set is supplied in a unique Teng Tools TC tray and can be used either on it's own or as part of the Teng Tools TC control system. The tray features a removable hinged click lock lid and dove tail joints which enable different TC trays to be locked together and used as trays in Teng Tools tool boxes and roller cabinets. The tools are held in place using the Teng Tools two colour pre-cut EVA foam which has been computer milled to house each specific tool. The top layer of the foam is black and the bottom layer is red so that as soon as a tool is taken out, the shape of the tool is clearly visible. The EVA foam is also etched with the size or description of the tool next to it's position so that if a tool is missing not only can the space be clearly seen but the missing tool can be identified quickly. (265x284x50mm).
Removable lid and dove tail joints
Use on own or as part of the Teng Tools “Get Organised” system
Tools are held in place using three colour pre-cut EVA foam clearly showing where each tool belongs

Ulasan Produk

Tidak ada ulasan