Teng Tools 3/8inch Deep Socket

Sebelum PPN:
Rp46.999.900
Spesifikasi
Drive Size (inch)1/4, 3/8
Imperial or MetricMetric
Number of Pieces86
Ratchet IncludedYes
Socket Head Type (point)6
Socket Set TypeDeep Socket/Standard Socket Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Teng Tools 86 piece set containing 1/4" and 3/8" drive regular and deep metric sockets and a comprehensive range of accessories. The set comes supplied in a two colour EVA block which has been computer milled to house each specific tool. The top layer of the block is black and the bottom layer is red so that as soon as a tool is taken out, the shape of the tool is clearly visible. The EVA block is also etched with the size or description of the tool next to it's position so that if a tool is missing not only can the space be clearly seen but the missing tool can be identified quickly. (570x375x75mm, 6.55 kilos).
86 piece 1/4” and 3/8” drive socket set
Includes 72 teeth quick release, twist reverse ratchets and a speed brace for quickly transporting nuts and bolts along the thread
A selection of extension bars and accessories
1/4” drive regular and deep sockets covering 4 to 13mm
3/8” drive regular and deep sockets covering 7 to 22mm
Tools are held in place using three colour pre-cut EVA foam clearly showing where each tool belongs
Designed to fit exactly in the larger Teng Tools tool box drawers
Can be used as a set on it’s own or as part of the Teng Tools “Get Organised” system
Designed and manufactured to DIN and ISO standards

Ulasan Produk

Tidak ada ulasan