Schneider Electric Wall-Mounting Enclosure ABS/PC Monobloc

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.999.900
Spesifikasi
Accessibility for OperationFront
CategoryCompact enclosure
ColorGrey (RAL 7035)
Device Composition1 body; 1 door; 1 lock
Device Short NamePLM
Door typePlain
Electrical InsulationClass II
Enclosure MountingWall mounted
Enclosure TypeMulti-purpose
IP Degree of ProtectionIP66 conforming to IEC 60529
Lock Type3mm double-bar lock
MaterialABS + PC
Mounting Plate DescriptionWithout mounting plate
Nominal Depth (mm)160
Nominal Height (mm)310
Nominal Width (mm)215
Number of Locks1
RangeThalassa
Removable PartsDoor by hinges
StandardNEMA classification 4X; IEC 62208; NEMA classification 13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thalassa PLM wall-mounting ABS/PC enclosure monobloc. 310 x 215 x 160 mm. Built-in canopy, one piece moulded with notches in the rear. Without mounting plate. 1 lock (3 mm double-bar lock). Accessible front. ABS + PC material. Grey RAL 7035. IP66, IK10, NEMA (13,4X) 960°C fire resistance.

Ulasan Produk

Tidak ada ulasan