Schneider Electric Voltage Interface Module Tesys Island

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.099.900
Spesifikasi
Current Consumption (mA)2
Device PresentationMonitoring of the mains voltage powering the island; Reporting of the voltage to the bus coupler to enable power & energy monitoring
Device Short NameTPRVM
Height (mm)118
Local Signalling1 LED (green/red) for DS (device status); 1 LED (green/red) for VS (voltage status)
Measurement AccuracyVoltage: +/- 5%; Frequency: +/- 1 Hz
Monitor TypePhase voltage 100-690 V; Phase frequency 47-63 Hz; Phase sequence
Mounting ModeHorizontal and vertical (35 mm symmetrical rail)
Overvoltage CategoryIII
Power Dissipation (W)0.5 maximum
Product CertificationCSA; UL; EAC (pending)
Product CompatibilityTPRBC bus coupler
Product or Component TypeVoltage interface module
RangeTeSys
StandardIEC 61010-2-201; UL 61010-2-201; CSA C22.2 No 61010-2-201
Width (mm)25
[Ue] Rated Operational Voltage (V)690 AC 47-63Hz
[Ui] Rated Insulation Voltage (V)690 conforming to IEC 61010-1
[Uimp] Rated Impulse Withstand Voltage (kV)6 conforming to IEC 61010-1
[Us] Rated Supply Voltage (V)24 DC supplied by the bus coupler

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys island voltage interface module, 100-690V / 47-63Hz. Connected to a TPRBC bus coupler it measures the mains voltages powering the loads. It provides the voltage values for power and energy calculation, calculates the RMS values and phase sequence. Voltage measurement range 100-690 V +/- 5 %, phase frequency measurement range 47-63 Hz +/- 1 Hz in single phase or 3-phase systems. Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

Ulasan Produk

Tidak ada ulasan