Schneider Electric Vivace International Socket with 2.1A Usb

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp829.900
Spesifikasi
Color TintWhite
Connector TypeSocket outlet
Device MountingFlush 30.5 mm
Device PresentationMechanism
Input Power (W)13.5
Integrated Connection Type2 USB type A 5 V DC, maximum load current: 2.1 A
MaterialPolycarbonate: grid plate; Polycarbonate: surround; Polycarbonate: base cover; Nylon + GF: shutter; Brass: contact plate; Steel coated with zinc chromate: spring; Nickel steel: terminal screw
Number of Power Socket Outlet1 x 2P + E with shutter, universal; 1 x 2P + E with shutter, China; 1 x 2P with shutters, Schuko; 1 x 2P with shutters, universal
Outlet Poles Configuration2P + E with shutter
Power Consumption Input (W)0.075
Product RangeVivace
Product or Component TypeUSB charger + socket-outlet
RangeVivace
Rated Current (A)Power supply: 16 250 V,C, 50/60 Hz; 10; 16
Socket Additional InformationShuttered
Socket Number1
Surface FinishGlossy
Surface TreatmentUntreated
Type of USB Power SupplyUSB type A
[Ue] Rated Operational Voltage (V)220-250 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Schneider Electric Vivace device is a USB charger + socket-outlet 16A 1 gang white. It is 2P+E socket outlet with shutter. It has 5VDC 2.1A USB type A charger. It has good wiring capacity for solid or flexible cable with 2 x 4 sq.mm cable cross section. The wire stripping length is 10-12 mm. It has a universal outlet standards. Its Ue operating voltage of 250VAC and rated current of 16A with 50/60Hz. The input power of this device is 13.5W and power consumption is 0.075W. This device operates up to an altitude of 2000m maximum. This device enables flush mounting. It weighs 130g. The color of this device is white with glossy finish. Its made of polycarbonate material. The operating temperature is from 0°C up to +40°C and storage temperature is from -5°C up to +60°C with 0% to 95% relative humidity. It reaches IP20 degrees of protection. This product comes in a set of 1 bag packaging. The Vivace switch and socket set is a robustly constructed range built to perfectly complement the modern lifestyle. A slim, trim profile, pleasing to the eye, clean and refined Vivace switch and socket with geometrically balanced design, are available in white and aluminium silver colors. This device is compliant with IEC 60950-1 standard.

Ulasan Produk

Tidak ada ulasan