Schneider Electric Varmeter Controller

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.699.900
Spesifikasi
Alarm Function5 last alarms
Depth (mm)67
Device Short NameRT6
Display Type4-digit; 7 segments LED
Height (mm)143
Input TypePhase to phase; Current input CT-10000/5 A
Measurement Accuracy+/- 2%
Measurement Current (A)0-5
Mounting LocationPanel; In cabinet
Number of Step Output Contacts6
Operating ModeManual
Product or Component TypePower factor controller
RangeEasyLogic
StandardEN 61010-1; IEC 61326; IEC 61010-1
Step Sequences1.2.2.2; 1.2.4.4; 1.2.3.6; 1.1.2.4; 1.2.3.4; 1.1.1.1; Linear; 1.2.3.3; 1.1.2.2; 1.1.2.3; 1.2.4.8
Time Delay Range (s)10-1800; 10-1800 (on reconnection)
Type Of SettingTarget cos phi: 0.85 inductive-1
Type of MeasurementPower factor
Width (mm)143
[Us] Rated Supply Voltage (V)320-460 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Varlogic controllers permanently monitor the reactive power of the installation. This device also control the connection and disconnection of capacitor steps in order to obtain the targeted power factor. In case of overvoltage, low power factor or over compensation an alarm relay will activate. The user can parameter the power factor from 0.85 induct to 1. New control algorithm designed to reduce the number of switching operations and quickly attain the targeted power factor. This version include 6 step output contacts for a range of compensations. Output contacts are calibrated for 3 amps load at 250 V or 1 amp load at 400 V. The power supply allow voltage input from 320 to 460 V. Cerified for Electromagnetic Compatibility with IEC 61326, IEC 61000-6-2 and IEC 61000-6-4. A 139 mm by 139 mm swithcboard cut-out will be necessary for the flush panel mounting.

Ulasan Produk

Tidak ada ulasan