Schneider Electric Transferpact Load Shedding and Availability Warning Output Signal

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
Auxiliary Connection TerminalScrew clamp terminal 0.05-2.6mm²
Auxiliary Contact Composition2 NO + 1 NC
Country of OriginCN
Depth (mm)69
Device ApplicationSignalling
Height (mm)56.5
IP Degree of ProtectionIP20
Mounting ModePlug-in
Mounting PositionLeft-bottom
Pollution Degree3
Product RangeTransferPacT
Product or Component TypeI/O module
Signalling FunctionLoad-shedding indication; Output status
Tightening Torque (N m)0.6 +/- 0.1
Width (mm)20
[Ui] Rated Insulation Voltage (V)300 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TPCDIO05 is output module as signalling accessory. This functional module is auxiliary contact for load shedding and status output. The rated operational current(Ie) is 5A @250VAC/30VDC. The load shedding signal can shed some non-critical loads when ATSE is on Alternate source. A “status” dry contact will activate the signal when transfer switch is not in auto or power is lost on two sources. The signal shall disappear when transfer switch returns to Auto or power is available.

Ulasan Produk

Tidak ada ulasan