Kondisi Barang:
Authorized Partner
Spesifikasi
| Associated Fuse Rating (A) | 200 (gG at ≤690 V coordination type 1 for power circuit); 160 (gG at ≤690 V coordination type 2 for power circuit) |
|---|---|
| Average Impedance | 0.8 mOhm - Ith 125 A 50 Hz for power circuit |
| Compatibility Code | LC1D |
| Contactor Application | Resistive load |
| Device Short Name | LC1D |
| Irms Rated Making Capacity (A) | 1100 (at 440 V for power circuit conforming to IEC 60947) |
| Motor Power (kW) | 22 at 220-230V AC 50/60Hz; 37 at 380-400V AC 50/60Hz; 45 at 660-690V AC 50/60Hz; 55 at 500V AC 50/60Hz; 45 at 415-440V AC 50/60Hz |
| Pole Contact Composition | 4 NO |
| Poles Description | 4P |
| Product Range | TeSys Deca |
| Product or Component Type | Contactor |
| Protective Cover | With |
| Range | TeSys |
| Rated Breaking Capacity (A) | 1100 (at 440V for power circuit conforming to IEC 60947) |
| Utilization Category | AC-1 |
| [Icw] Rated Short-Time Withstand Current (A) | 640 (40°C - 10s for power circuit); 990 (40°C - 1s for power circuit); 135 (40°C - 10min for power circuit); 320 (40°C - 1min for power circuit) |
| [Ie] Rated Operational Current (A) | 125 (at <60 °C) at <= 1000 V AC AC-1 for power circuit; 80 (at <60 °C) at <= 440 V AC AC-3 for power circuit; 80 (at <60 °C) at <= 440 V AC AC-3e for power circuit; 55 (at <60 °C) at <= 400 V AC AC-4 for power circuit |
| [Ith] Conventional Free Air Thermal Current (A) | 125 (at 60°C) for power circuit |
| [Uc] Control Circuit Voltage (V) | 220 AC 50/60Hz |
| [Ue] Rated Operational Voltage (V) | Power circuit: <= 300 DC 25-400Hz; Power circuit: <= 690 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TeSys Deca contactor, 4-pole (4NO), for non-inductive load applications up to 125A/690V AC-1. It provides a 220V 50/60Hz AC coil, power connection by screw terminals, control connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (96mm width), DIN-rail mounting or screw fixing. Without build-in auxiliary contacts, side and front mounting auxiliary contact blocks available (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Ac-1/awP111973392-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
