Schneider Electric Stop Kontak 1-Gang Telepone with Shutter Vivace (Telephone Socket)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp199.900
Spesifikasi
Color TintWhite
Connections - TerminalsClamp terminal
Connector TypeM-110 keystone RJ45 connector
Device MountingFlush
Device PresentationComplete mechanism
Device Short NameKB31
Embedding Depth (mm)35
Fixing Center (mm)60.3
Height (mm)87
Main Color TintWhite
MaterialPolycarbonate: surround; Polycarbonate: grid plate; Polycarbonate: base
Mounting SupportWall mounted
Number of Gangs1 alley
Product RangeLife
Product or Component TypeTelephone socket
Projecting Depth (mm)8
RangeLife
Telephone Socket TypeRJ11
Tightening Torque (N m)0.4
Width (mm)87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Vivace one gang telephone socket applies RJ11 connector It has a shutter to prevent dust ingress and foreign object insertion The socket comes in white color

Ulasan Produk

Tidak ada ulasan