Schneider Electric Switched Socket Avataron

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp249.900
Spesifikasi
Color TintWhite
Connections - TerminalsScrew terminal
Device ApplicationPower supply
Device MountingSurface
Device PresentationComplete product
Electrical Durability5000 cycles
Fixing ModeScrew
Height (mm)86
MaterialPolycarbonate
Number of Gangs1 alley
Outlet Polish Configuration3P
Outlet Standard DeviationBritish BS 1363A
Pilot LightLED
Product or Component TypeSwitched socket
RangeAvatarOn
Service Life in Cycles20000
Socket Number1
Standard Outlet DescriptionWith earthing contact
Surface FinishGlossy
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn switched socket E8315N_WE is a complete product in white and with 1 gang. This switch is 3P. And this device is British BS 1363A standard. And its rated current is 13A. Its matching mounting box can be recessed into the surface of the wall with flush type. Its fixing mode is screw. It reaches IP20 degree of protection too. What's more, it well satisfies the standards of BS 1363, MS 589, SS 145. As a green premium product, this device is environmentally friendly as well. The switched socket is made of polycarbonate, making it as resistant as possible. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.

Ulasan Produk

Tidak ada ulasan